Beli kacamata laser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CONDOR Dark-Tinted Safety Glasses for Bright-Light Use (Kacamata Safety)
    Mulai

    Rp94.900

    CONDOR Dark-Tinted Safety Glasses for Bright-Light Use (Kacamata Safety)
    Deskripsi:
    The lenses on these dark safety glasses have the following coating:Anti-scratch protects lenses from minor abrasions caused by daily wear.
    atribut:
    • UNSPSC: 46181802
    • Eyewear Size: M
    • Gender: Unisex
    • Includes Polarized Lens Coating: No
    • Lens Material: Polycarbonate
    • Photochromatic Lens: No
    • X-Ray Detectable: No
  2. TRUSCO Welding Glasses (Kacamata Las)
    Mulai

    Rp609.900

    TRUSCO Welding Glasses (Kacamata Las)
    Deskripsi:
    Specification:Degree of shading: plastic #3 One eye type blackout glasses (for gas welding)Finishing Material:- Frame: Polyamide- Lens: # 3 (light-shielding degree) polycarbonate / hard coat
    atribut:
    • Weight (g): 38
    • Degree of Shading: #3
    • Purpose: Gas welding
    • Purpose of Use: For gas welding works.
  3. Riken Eye Protector for Radiation
    Mulai

    Rp599.900

    Riken Eye Protector for Radiation
    atribut:
    • Finish processing: Scratch-proof processing
    • Lens Color: Green
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • UV Protection: Yes
  4. CONDOR Chemical, Gas & Hazardous Material Storage Sign
    Mulai

    Rp109.900

    CONDOR Chemical, Gas & Hazardous Material Storage Sign
    atribut:
    • UNSPSC: 55121704
    • ADA Compliant: No
    • ANSI 969 Compliant: No
    • ANSI Standards: ANSI Z535
    • Anti-Slip Surface: No
    • Chemical Resistant: Yes
    • Corrosion Resistant: Yes
    • Glow In The Dark: No
    • Graffiti Resistant: Yes
    • Includes Mounting Hardware: No
    • Material Properties: Rigid
    • Metal Detectable: No
    • Mirror Print: No
    • Protective Coating: Clear Liquid Laminate
    • Retroreflective Grade: Not Retroreflective
    • Sign Mounting Location: Wall
    • Sign Mounting Style: Mounting Holes
    • State Specific Sign: No
    • UV Resistant: Yes
    • Write on Surface: No
  5. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    Mulai

    Rp419.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  6. Simon Oil Processing Gloves (Sarung Tangan)
    Mulai

    Rp129.900

    Simon Oil Processing Gloves (Sarung Tangan)
    Deskripsi:
    -Special oil processing, excellent in oil resistance.-Soft feeling lasts longer even when washing.
    atribut:
    • Size: L
    • Cuff: Rubber Tuck Type
    • Material: Cowhide Split Leather (special oil washable processing)
    • Thickness (mm): 1.2
  7. KRISBOW Welding Goggle (Kacamata Goggle Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

  8. TRUSCO Laser Safety Eye Protector
    Mulai

    Rp4.599.900

    TRUSCO Laser Safety Eye Protector
    Deskripsi:
    47
    atribut:
    • Material: Lens: Polycarbonate Frame: Nylon
    • Lens Color: Green
    • YAG Laser OD Value: 6
    • Adaptable Wavelength: 860 to 1100nm
    • Visible Light Transmission: 64%
    • Lens Thickness: 1.5mm (TLSG-YG), 2.2mm (TLSOG-YG)
  9. KDK Automatic Welding Glasses (Kacamata Las)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp86.900

    KDK Automatic Welding Glasses (Kacamata Las)
    Deskripsi:
    KDK kacamata las otomatis berfungsi untuk melindungi pada saat sinar yang terpancar saat pengelasan yaitu berubah menjadi gelap. Kacamata ini cocok untuk pengelasan MMA, Plasma cutting, Argon, dan lainnya.
    atribut:
    • Type: Auto Darkness
  10. GRAINGER Paper Wiper Dry
    Mulai

    Rp2.699.900

    GRAINGER Paper Wiper Dry
    Deskripsi:
    These extra-heavy-duty repeat-task wipes are resistant to harsh cleaning agents and can be used many times before discarding. They're commonly used on abrasive surfaces to clean up oil, dirt, and grime. They're used as an alternative to premium rags and shop towels to help prevent cross-contamination.
    atribut:
    • Color: White
    • Lint Level: Low Lint
    • Material: Hydro-entangled (HEF)
    • Minimum Cleanroom Standards: None
    • Number of Sheets: 100
    • Sheet Length (inch): 16 1/2
    • Sheet Width (inch): 9
    • UNSPSC: 47131502
    • Wipe Type: General Purpose Wipe
  11. Kennedy Combination Wrench Metric Professional (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    Kennedy Combination Wrench Metric Professional (Kunci Ring Pas)
    atribut:
    • Type: Combination Spanner
    • Angle of Open End Offset (°): 15
    • Finish/Coating: Mirror Finish
    • Material: Chrome Vanadium Steel
    • Size System: Metric
  12. Non Brand Lightweight Bricks (Hebel Bata Ringan)
    Mulai

    Rp799.900

  13. NS Tool Mugen Coating Inner R Cutter Mir200
    Mulai

    Rp1.399.900

    NS Tool Mugen Coating Inner R Cutter Mir200
    Deskripsi:
    Corner R can be easily processed. Infinite coating is used to dramatically improve durability.- If you order by cash on delivery, it may be shipped the next day or later.
    atribut:
    • Helix Angle (°): 0 (zero)
    • Material: Ultra-fine particle cemented carbide
    • Number of Tips: 2
    • R Tolerance (mm): ±0.02
    • Workable Hardness: Can process up to 55HRC
  14. KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp92.900

    KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    atribut:
    • Dimensions (cm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Non Vented
  15. UVEX Pheos B-WR Safety Helmet (Helm Proyek)
    Mulai

    Rp419.900

    UVEX Pheos B-WR Safety Helmet (Helm Proyek)
    Deskripsi:
    uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.
    atribut:
    • Product Type: Safety Helmet
    • Product family: Uvex Pheos
    • Adjustable Range (cm): 52 to 61
    • Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
  16. KRISBOW Tali Dagu untuk Helm Safety (Tali Helm)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

  17. GRAINGER ULPA Air Filter
    Mulai

    Rp14.999.900

    GRAINGER ULPA Air Filter
    Deskripsi:
    ULPA filters remove a minimum of 99.9995% of airborne particles as small as 0.10 microns. These filters are commonly used in hospitals, operating rooms, patient isolation rooms, surgery recovery rooms, biomedical facilities, pharmaceutical processing plants, laboratories, and other locations that must meet strict air cleanliness standards. The air filters are manufactured, tested, certified, and labeled in accordance with current ULPA filter standards.
    atribut:
    • Actual Depth (inch): 2 1/2
    • Actual Filter Size (inch): 23 1/2 x 47 1/2 x 2 1/2
    • Actual Height (inch): 23 1/2
    • Actual Width (inch): 47 1/2
    • Air Filter Frame Style: Box
    • Air Filter Item: ULPA Air Filter
    • Air Flow (CFM): 2,325 @ 300 fpm; 4,000 @ 500 fpm; 4,845 @ 625 fpm
    • Common Applications: General Use
    • Faceguard Location: No Faceguard
    • Faceguard Material: None
    • Filter Efficiency - Air Filters (%): 99.9995
    • Filters Out: All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
    • Frame or Header Material: Aluminum
    • Gasket Location: Downstream Face
    • Gasket Material: Neoprene
    • Item: ULPA Air Filter
    • Maximum Temperature (°F): 140
    • Media Color: White
    • Media Material: Microglass
    • Nominal Depth (inch): 3
    • Nominal Filter Size: 24x48x3
    • Nominal Height (inch): 24
    • Nominal Width (inch): 48
    • Performance Rating: ULPA
    • Recommended Final Resistance (in wc): 1
    • Removes Particles Down To (micron): Less Than 0.3
    • Standards: UL 900
    • Style - Air Filters: Box
    • UNSPSC: 40161505
Daftar Harga kacamata laser Terbaru October 2026
CONDOR Dark-Tinted Safety Glasses for Bright-Light Use (Kacamata Safety)Rp94.900
TRUSCO Welding Glasses (Kacamata Las)Rp609.900
Riken Eye Protector for RadiationRp599.900
CONDOR Chemical, Gas & Hazardous Material Storage SignRp109.900
UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)Rp419.900
Simon Oil Processing Gloves (Sarung Tangan)Rp129.900
KRISBOW Welding Goggle (Kacamata Goggle Las)Rp25.900
TRUSCO Laser Safety Eye ProtectorRp4.599.900
BOSCH Laser GlassesRp339.900
KDK Automatic Welding Glasses (Kacamata Las)Rp86.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)